The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
335 lb-in
Input Power Rating
0.1 hp, 0.075 kW
Media Mapping Output
G
Output Bore Shaft Dia.
0.625 in
Media Mapping Style
QCWC
Rated Efficiency
31%
Center Distance
1.33 in
Reduction Type
Double
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Ratio
300:1
Output Shaft
Solid
Input Motor HP
0.17
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Style
Right Angle
Center Distance Code
713
Output Speed
5.8 rpm
Base Mounting Attachment
No Base
Weight
23.1 LB
EAN or UPC
781711885253
We're here for you
with Service Centers across the country - We have your back