The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.625 in
Fan Cooled
No
Output Torque
330 lb-in
Center Distance Code
713
Media Mapping Output
G
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Reduction Type
Double
Output Shaft
Solid
Style
Right Angle
Media Mapping Style
QCWC
Input Motor HP
0.17
Center Distance
1.33 in
Output Speed
4.4 rpm
Input Power Rating
0.089 hp, 0.066 kW
Material
Cast Iron, Standard Paint
Motor Frame Size
B442CZ
Ratio
400:1
Rated Efficiency
26%
Weight
23.1 LB
EAN or UPC
781711885260
We're here for you
with Service Centers across the country - We have your back