The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material
Cast Iron, Standard Paint
Output Torque
330 lb-in
Standard
AGMA Service Class I
Output Shaft
Solid
Center Distance Code
713
Center Distance
1.33 in
Reduction Type
Double
Output Speed
4.4 rpm
Input Motor HP
0.17
Motor Frame Size
B556C
Rated Efficiency
26%
Media Mapping Style
QCWC
Style
Right Angle
Media Mapping Output
G
Input Power Rating
0.089 hp, 0.066 kW
Fan Cooled
No
Output Bore Shaft Dia.
0.625 in
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Ratio
400:1
Base Mounting Attachment
No Base
Weight
23.1 LB
EAN or UPC
781711885277
We're here for you
with Service Centers across the country - We have your back