The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Standard
AGMA Service Class I
Ratio
600:1
Output Bore Shaft Dia.
0.625 in
Center Distance
1.33 in
Output Speed
2.9 rpm
Output Shaft
Solid
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Base Mounting Attachment
No Base
Media Mapping Style
QCWC
Rated Efficiency
20%
Output Torque
340 lb-in
Motor Frame Size
B442CZ
Media Mapping Output
G
Center Distance Code
713
Reduction Type
Double
Input Power Rating
0.081 hp, 0.06 kW
Fan Cooled
No
Input Motor HP
0.17
Weight
23.1 LB
EAN or UPC
781711888889
We're here for you
with Service Centers across the country - We have your back