The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Reduction Type
Double
Style
Right Angle
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance
1.33 in
Standard
AGMA Service Class I
Input Power Rating
0.081 hp, 0.06 kW
Center Distance Code
713
Ratio
600:1
Output Torque
340 lb-in
Media Mapping Output
G
Rated Efficiency
20%
Fan Cooled
No
Media Mapping Style
QCWC
Input Motor HP
0.17
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.625 in
Output Speed
2.9 rpm
Weight
23.1 LB
EAN or UPC
781711889763
We're here for you
with Service Centers across the country - We have your back