The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
900:1
Media Mapping Style
QCWC
Input Motor HP
0.17
Output Speed
1.9 rpm
Standard
AGMA Service Class I
Output Shaft
Solid
Output Bore Shaft Dia.
0.625 in
Motor Frame Size
B442CZ
Media Mapping Output
G
Style
Right Angle
Output Torque
340 lb-in
Rated Efficiency
14%
Reduction Type
Double
Base Mounting Attachment
No Base
Fan Cooled
No
Input Power Rating
0.071 hp, 0.053 kW
Center Distance
1.33 in
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Material
Cast Iron, Standard Paint
Center Distance Code
713
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Weight
23.1 LB
EAN or UPC
781711889770
We're here for you
with Service Centers across the country - We have your back