The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Media Mapping Style
QCWC
Center Distance Code
713
Fan Cooled
No
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.625 in
Reduction Type
Double
Style
Right Angle
Rated Efficiency
14%
Input Motor HP
0.17
Output Speed
1.9 rpm
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Input Power Rating
0.071 hp, 0.053 kW
Motor Frame Size
B556C
Ratio
900:1
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Center Distance
1.33 in
Output Torque
340 lb-in
Output Shaft
Solid
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Weight
23.1 LB
EAN or UPC
781711889787
We're here for you
with Service Centers across the country - We have your back