Skip to content Skip to navigation menu
Boston GearQCWC718-100-B4-G

QCWC718-100-B4-G

700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103310861
  • Double Reduction
  • 100:1 Ratio
  • G Assembly
Boston GearQCWC718-100-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft Solid
Input Power Rating 0.23 hp, 0.172 kW
Media Mapping Style QCWC
Rated Efficiency 70%
Output Speed 17.5 rpm
Base Mounting Attachment No Base
Material Cast Iron, Standard Paint
Output Torque 570 lb-in
Ratio 100:1
Center Distance Code 718
Standard AGMA Service Class I
Center Distance 1.75 in
Input Motor HP 0.25
Output Bore Shaft Dia. 0.875 in
Motor Frame Size B442CZ
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Fan Cooled No
Style Right Angle
Reduction Type Double
Media Mapping Output G
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Weight 34.1 LB
EAN or UPC 781711889800
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison