The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Reduction Type
Double
Output Shaft
Solid
Ratio
100:1
Center Distance Code
718
Motor Frame Size
B556C
Media Mapping Style
QCWC
Style
Right Angle
Rated Efficiency
70%
Output Bore Shaft Dia.
0.875 in
Input Motor HP
0.25
Input Power Rating
0.23 hp, 0.172 kW
Standard
AGMA Service Class I
Output Speed
17.5 rpm
Output Torque
570 lb-in
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Weight
34.1 LB
EAN or UPC
781711889817
We're here for you
with Service Centers across the country - We have your back