Skip to content Skip to navigation menu
Boston GearQCWC718-1200-B4-G

QCWC718-1200-B4-G

700 Series 1200:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103311830
  • Double Reduction
  • 1200:1 Ratio
  • G Assembly
Boston GearQCWC718-1200-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1200:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style Right Angle
Output Bore Shaft Dia. 0.875 in
Center Distance 1.75 in
Output Shaft Solid
Input Motor HP 0.17
Media Mapping Output G
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Center Distance Code 718
Output Torque 690 lb-in
Standard AGMA Service Class I
Rated Efficiency 23%
Base Mounting Attachment No Base
Media Mapping Style QCWC
Ratio 1200:1
Output Speed 1.5 rpm
Motor Frame Size B442CZ
Fan Cooled No
Input Power Rating 0.071 hp, 0.053 kW
Material Cast Iron, Standard Paint
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Reduction Type Double
Weight 34.1 LB
EAN or UPC 781711889831
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison