The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Fan Cooled
No
Motor Frame Size
B556C
Center Distance Code
718
Output Shaft
Solid
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Output Speed
1.5 rpm
Style
Right Angle
Input Motor HP
0.17
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Rated Efficiency
23%
Ratio
1200:1
Input Power Rating
0.071 hp, 0.053 kW
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Double
Output Torque
690 lb-in
Media Mapping Style
QCWC
Weight
34.1 LB
EAN or UPC
781711889848
We're here for you
with Service Centers across the country - We have your back