The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
0.875 in
Fan Cooled
No
Output Speed
11.7 rpm
Output Shaft
Solid
Input Motor HP
0.25
Base Mounting Attachment
No Base
Input Power Rating
0.23 hp, 0.172 kW
Ratio
150:1
Media Mapping Style
QCWC
Center Distance Code
718
Output Torque
580 lb-in
Center Distance
1.75 in
Motor Frame Size
B442CZ
Style
Right Angle
Reduction Type
Double
Rated Efficiency
48%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Weight
34.1 LB
EAN or UPC
781711889862
We're here for you
with Service Centers across the country - We have your back