The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Center Distance Code
718
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.23 hp, 0.172 kW
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Double
Output Bore Shaft Dia.
0.875 in
Output Shaft
Solid
Motor Frame Size
B556C
Center Distance
1.75 in
Fan Cooled
No
Rated Efficiency
48%
Base Mounting Attachment
No Base
Ratio
150:1
Media Mapping Output
G
Output Torque
580 lb-in
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Media Mapping Style
QCWC
Style
Right Angle
Output Speed
11.7 rpm
Weight
34.1 LB
EAN or UPC
781711889879
We're here for you
with Service Centers across the country - We have your back