The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance
1.75 in
Output Shaft
Solid
Reduction Type
Double
Media Mapping Output
G
Standard
AGMA Service Class I
Style
Right Angle
Material
Cast Iron, Standard Paint
Fan Cooled
No
Input Motor HP
0.25
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Rated Efficiency
47%
Motor Frame Size
B442CZ
Output Speed
8.8 rpm
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Ratio
200:1
Base Mounting Attachment
No Base
Output Torque
660 lb-in
Input Power Rating
0.19 hp, 0.142 kW
Weight
34.1 LB
EAN or UPC
781711889886
We're here for you
with Service Centers across the country - We have your back