The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
200:1
Material
Cast Iron, Standard Paint
Center Distance Code
718
Input Motor HP
0.25
Style
Right Angle
Reduction Type
Double
Motor Frame Size
B556C
Output Speed
8.8 rpm
Standard
AGMA Service Class I
Media Mapping Output
G
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
47%
Output Bore Shaft Dia.
0.875 in
Media Mapping Style
QCWC
Output Torque
660 lb-in
Fan Cooled
No
Center Distance
1.75 in
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.19 hp, 0.142 kW
Output Shaft
Solid
Weight
34.1 LB
EAN or UPC
781711889893
We're here for you
with Service Centers across the country - We have your back