The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Center Distance Code
718
Output Shaft
Solid
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Double
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Output
G
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Style
QCWC
Input Motor HP
0.17
Output Speed
5.8 rpm
Base Mounting Attachment
No Base
Motor Frame Size
B442CZ
Rated Efficiency
39%
Output Bore Shaft Dia.
0.875 in
Fan Cooled
No
Output Torque
690 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
300:1
Center Distance
1.75 in
Weight
34.1 LB
EAN or UPC
781711889909
We're here for you
with Service Centers across the country - We have your back