The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
39%
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.16 hp, 0.119 kW
Reduction Type
Double
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Input Motor HP
0.17
Output Bore Shaft Dia.
0.875 in
Style
Right Angle
Center Distance
1.75 in
Ratio
300:1
Output Speed
5.8 rpm
Output Shaft
Solid
Media Mapping Output
G
Output Torque
690 lb-in
Motor Frame Size
B556C
Center Distance Code
718
Base Mounting Attachment
No Base
Fan Cooled
No
Weight
34.1 LB
EAN or UPC
781711889916
We're here for you
with Service Centers across the country - We have your back