Skip to content Skip to navigation menu
Boston GearQCWC718-400-B4-G

QCWC718-400-B4-G

700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103309751
  • Double Reduction
  • 400:1 Ratio
  • G Assembly
Boston GearQCWC718-400-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 400:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance 1.75 in
Style Right Angle
Media Mapping Output G
Input Power Rating 0.12 hp, 0.089 kW
Base Mounting Attachment No Base
Material Cast Iron, Standard Paint
Ratio 400:1
Rated Efficiency 40%
Media Mapping Style QCWC
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Motor Frame Size B442CZ
Reduction Type Double
Output Torque 690 lb-in
Fan Cooled No
Output Shaft Solid
Output Bore Shaft Dia. 0.875 in
Input Motor HP 0.17
Output Speed 4.4 rpm
Center Distance Code 718
Standard AGMA Service Class II
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Weight 34.1 LB
EAN or UPC 781711889923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison