The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Output Bore Shaft Dia.
0.875 in
Style
Right Angle
Input Motor HP
0.17
Media Mapping Output
G
Ratio
400:1
Reduction Type
Double
Output Speed
4.4 rpm
Media Mapping Style
QCWC
Standard
AGMA Service Class II
Output Shaft
Solid
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance Code
718
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Input Power Rating
0.12 hp, 0.089 kW
Output Torque
690 lb-in
Rated Efficiency
40%
Base Mounting Attachment
No Base
Weight
34.1 LB
EAN or UPC
781711889930
We're here for you
with Service Centers across the country - We have your back