The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
600:1
Center Distance Code
718
Fan Cooled
No
Reduction Type
Double
Center Distance
1.75 in
Media Mapping Output
G
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
0.875 in
Input Power Rating
0.095 hp, 0.071 kW
Media Mapping Style
QCWC
Motor Frame Size
B442CZ
Style
Right Angle
Material
Cast Iron, Standard Paint
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
34%
Output Torque
710 lb-in
Output Speed
2.9 rpm
Output Shaft
Solid
Weight
34.1 LB
EAN or UPC
781711889947
We're here for you
with Service Centers across the country - We have your back