The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
600:1
Center Distance
1.75 in
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance Code
718
Style
Right Angle
Motor Frame Size
B556C
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Material
Cast Iron, Standard Paint
Output Torque
710 lb-in
Reduction Type
Double
Media Mapping Output
G
Input Power Rating
0.095 hp, 0.071 kW
Base Mounting Attachment
No Base
Output Shaft
Solid
Input Motor HP
0.17
Output Speed
2.9 rpm
Output Bore Shaft Dia.
0.875 in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Media Mapping Style
QCWC
Rated Efficiency
34%
Weight
34.1 LB
EAN or UPC
781711889954
We're here for you
with Service Centers across the country - We have your back