Skip to content Skip to navigation menu
Boston GearQCWC718-900-B4-G

QCWC718-900-B4-G

700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103311949
  • Double Reduction
  • 900:1 Ratio
  • G Assembly
Boston GearQCWC718-900-B4-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 900:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio 900:1
Media Mapping Output G
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Output Shaft Solid
Input Motor HP 0.17
Media Mapping Style QCWC
Output Torque 710 lb-in
Base Mounting Attachment No Base
Center Distance 1.75 in
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Rated Efficiency 27%
Center Distance Code 718
Reduction Type Double
Material Cast Iron, Standard Paint
Output Bore Shaft Dia. 0.875 in
Standard AGMA Service Class I
Fan Cooled No
Input Power Rating 0.079 hp, 0.059 kW
Motor Frame Size B442CZ
Output Speed 1.9 rpm
Style Right Angle
Weight 34.1 LB
EAN or UPC 781711889961
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison