The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
1.9 rpm
Media Mapping Style
QCWC
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Ratio
900:1
Center Distance Code
718
Standard
AGMA Service Class I
Style
Right Angle
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
27%
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Shaft
Solid
Input Motor HP
0.17
Input Power Rating
0.079 hp, 0.059 kW
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Output Torque
710 lb-in
Reduction Type
Double
Weight
34.1 LB
EAN or UPC
781711889978
We're here for you
with Service Centers across the country - We have your back