Skip to content Skip to navigation menu
Boston GearQCWC721-100-B5-G

QCWC721-100-B5-G

700 Series 100:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103348383
  • Double Reduction
  • 100:1 Ratio
  • G Assembly
Boston GearQCWC721-100-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 100:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output G
Style Right Angle
Rated Efficiency 61%
Base Mounting Attachment No Base
Output Bore Shaft Dia. 1 in
Fan Cooled No
Output Torque 910 lb-in
Center Distance Code 721
Output Shaft Solid
Reduction Type Double
Media Mapping Style QCWC
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Ratio 100:1
Input Motor HP 0.50
Output Speed 17.5 rpm
Center Distance 2.06 in
Motor Frame Size B556C
Standard AGMA Service Class I
Material Cast Iron, Standard Paint
Input Power Rating 0.41 hp, 0.306 kW
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Weight 47.1 LB
EAN or UPC 781711890257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison