The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
2.06 in
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Style
Right Angle
Rated Efficiency
24%
Center Distance Code
721
Motor Frame Size
B556C
Media Mapping Output
G
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1 in
Output Speed
1.5 rpm
Input Power Rating
0.1 hp, 0.075 kW
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Torque
1025 lb-in
Output Shaft
Solid
Ratio
1200:1
Fan Cooled
No
Reduction Type
Double
Media Mapping Style
QCWC
Material
Cast Iron, Standard Paint
Weight
47.1 LB
EAN or UPC
781711890264
We're here for you
with Service Centers across the country - We have your back