The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance Code
721
Media Mapping Output
G
Style
Right Angle
Motor Frame Size
B556C
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Media Mapping Style
QCWC
Material
Cast Iron, Standard Paint
Output Shaft
Solid
Ratio
150:1
Output Torque
940 lb-in
Base Mounting Attachment
No Base
Input Motor HP
0.33
Reduction Type
Double
Output Speed
11.7 rpm
Input Power Rating
0.3 hp, 0.224 kW
Output Bore Shaft Dia.
1 in
Rated Efficiency
57%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Fan Cooled
No
Standard
AGMA Service Class I
Center Distance
2.06 in
Weight
47.1 LB
EAN or UPC
781711890295
We're here for you
with Service Centers across the country - We have your back