The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Style
QCWC
Output Shaft
Solid
Media Mapping Output
G
Reduction Type
Double
Output Torque
900 lb-in
Center Distance Code
721
Ratio
1800:1
Input Motor HP
0.17
Motor Frame Size
B556C
Center Distance
2.06 in
Output Speed
1 rpm
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1 in
Input Power Rating
0.082 hp, 0.061 kW
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Style
Right Angle
Rated Efficiency
16%
Weight
47.1 LB
EAN or UPC
781711890325
We're here for you
with Service Centers across the country - We have your back