The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Reduction Type
Double
Fan Cooled
No
Motor Frame Size
B556C
Input Power Rating
0.25 hp, 0.186 kW
Output Speed
8.8 rpm
Style
Right Angle
Output Shaft
Solid
Ratio
200:1
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Center Distance Code
721
Input Motor HP
0.25
Output Torque
990 lb-in
Standard
AGMA Service Class I
Output Bore Shaft Dia.
1 in
Center Distance
2.06 in
Base Mounting Attachment
No Base
Rated Efficiency
56%
Weight
47.1 LB
EAN or UPC
781711890332
We're here for you
with Service Centers across the country - We have your back