Skip to content Skip to navigation menu
Boston GearQCWC721-200-B5-J

QCWC721-200-B5-J

700 Series 200:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #116942143
  • Double Reduction
  • 200:1 Ratio
  • J Assembly
Boston GearQCWC721-200-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • J Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max] 999 lb-in, 159 Nm
Input Power Rating 0.25 hp, 0.186 kW
Style Right Angle
Output Bore Shaft Dia. 1 in
Output Shaft Solid
Ratio 200:1
Media Mapping Style QCWC
Base Mounting Attachment No Base
Motor Frame Size B556C
Standard AGMA Service Class I
Center Distance 2.06 in
Reduction Type Double
Rated Efficiency 56%
Media Mapping Output J
Output Torque 990 lb-in
Fan Cooled No
Output Speed 8.8 rpm
Output Torque Rating Range [Min] 750 lb-in, 110 Nm
Material Cast Iron, Standard Paint
Input Motor HP 0.25
Center Distance Code 721
Weight 47.1 LB
EAN or UPC 191191190219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison