Skip to content Skip to navigation menu
Boston GearQCWC721-300-B5-G

QCWC721-300-B5-G

700 Series 300:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103311950
  • Double Reduction
  • 300:1 Ratio
  • G Assembly
Boston GearQCWC721-300-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Material Cast Iron, Standard Paint
Fan Cooled No
Center Distance Code 721
Base Mounting Attachment No Base
Ratio 300:1
Media Mapping Style QCWC
Motor Frame Size B556C
Reduction Type Double
Output Speed 5.8 rpm
Media Mapping Output G
Center Distance 2.06 in
Style Right Angle
Output Torque Rating Range [Max] 1499 lb-in, 159 Nm
Input Motor HP 0.25
Output Torque 1025 lb-in
Output Bore Shaft Dia. 1 in
Output Shaft Solid
Rated Efficiency 47%
Input Power Rating 0.2 hp, 0.149 kW
Standard AGMA Service Class I
Output Torque Rating Range [Min] 1000 lb-in, 110 Nm
Weight 47.1 LB
EAN or UPC 781711890349
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison