The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
400:1
Center Distance
2.06 in
Output Speed
4.4 rpm
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Standard
AGMA Service Class I
Rated Efficiency
42%
Media Mapping Output
G
Fan Cooled
No
Motor Frame Size
B556C
Input Power Rating
0.17 hp, 0.127 kW
Center Distance Code
721
Reduction Type
Double
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Style
Right Angle
Base Mounting Attachment
No Base
Media Mapping Style
QCWC
Output Torque
1025 lb-in
Input Motor HP
0.17
Output Shaft
Solid
Weight
47.1 LB
EAN or UPC
781711890370
We're here for you
with Service Centers across the country - We have your back