The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Bore Shaft Dia.
1 in
Output Shaft
Solid
Output Speed
2.9 rpm
Standard
AGMA Service Class I
Base Mounting Attachment
No Base
Reduction Type
Double
Material
Cast Iron, Standard Paint
Center Distance Code
721
Ratio
600:1
Output Torque
1025 lb-in
Input Motor HP
0.17
Media Mapping Output
G
Fan Cooled
No
Style
Right Angle
Media Mapping Style
QCWC
Rated Efficiency
36%
Motor Frame Size
B556C
Input Power Rating
0.13 hp, 0.097 kW
Center Distance
2.06 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Weight
47.1 LB
EAN or UPC
781711890387
We're here for you
with Service Centers across the country - We have your back