The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Speed
1.9 rpm
Reduction Type
Double
Input Power Rating
0.11 hp, 0.082 kW
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1 in
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Ratio
900:1
Output Torque
1050 lb-in
Standard
AGMA Service Class I
Style
Right Angle
Input Motor HP
0.17
Media Mapping Output
G
Rated Efficiency
29%
Center Distance
2.06 in
Fan Cooled
No
Output Shaft
Solid
Center Distance Code
721
Media Mapping Style
QCWC
Weight
47.1 LB
EAN or UPC
781711890417
We're here for you
with Service Centers across the country - We have your back