The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Rated Efficiency
19%
Output Bore Shaft Dia.
1 in
Input Motor HP
0.17
Center Distance
2.06 in
Input Power Rating
0.053 hp, 0.04 kW
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Material
Cast Iron, Standard Paint
Output Torque
900 lb-in
Reduction Type
Double
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance Code
721
Media Mapping Output
G
Media Mapping Style
QCWC
Output Speed
0.7 rpm
Fan Cooled
No
Standard
AGMA Service Class I
Media Mapping Base
B
Ratio
2400:1
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Style
Right Angle
Motor Frame Size
B556C
Weight
48.1 LB
EAN or UPC
889208947818
We're here for you
with Service Centers across the country - We have your back