Skip to content Skip to navigation menu
Boston GearQCWC721B-2400-B5-J

QCWC721B-2400-B5-J

700 Series 2400:1 Ratio J Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #114053238
  • Double Reduction
  • 2400:1 Ratio
  • J Assembly
Boston GearQCWC721B-2400-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 2400:1 Ratio
  • J Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style QCWC
Center Distance 2.06 in
Reduction Type Double
Output Speed 0.7 rpm
Center Distance Code 721
Output Torque Rating Range [Max] 999 lb-in, 109 Nm
Material Cast Iron, Standard Paint
Ratio 2400:1
Standard AGMA Service Class I
Input Motor HP 0.17
Output Shaft Solid
Rated Efficiency 19%
Output Torque 900 lb-in
Style Right Angle
Output Torque Rating Range [Min] 750 lb-in, 85 Nm
Base Mounting Attachment Horizontal Base Bottom Mount
Input Power Rating 0.053 hp, 0.04 kW
Fan Cooled No
Media Mapping Base B
Output Bore Shaft Dia. 1 in
Media Mapping Output J
Motor Frame Size B556C
Weight 48.1 LB
EAN or UPC 889208730748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison