The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
2.62 in
Style
Right Angle
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Shaft
Solid
Reduction Type
Double
Input Motor HP
0.75
Ratio
100:1
Standard
AGMA Service Class I
Center Distance Code
726
Input Power Rating
0.75 hp, 0.559 kW
Output Bore Shaft Dia.
1.125 in
Output Torque
1785 lb-in
Media Mapping Output
G
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Fan Cooled
No
Base Mounting Attachment
No Base
Media Mapping Style
QCWC
Rated Efficiency
67%
Output Speed
17.5 rpm
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Weight
63.1 LB
EAN or UPC
781711890448
We're here for you
with Service Centers across the country - We have your back