The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Base Mounting Attachment
No Base
Input Motor HP
0.17
Material
Cast Iron, Standard Paint
Input Power Rating
0.19 hp, 0.142 kW
Output Bore Shaft Dia.
1.125 in
Media Mapping Output
G
Style
Right Angle
Reduction Type
Double
Fan Cooled
No
Media Mapping Style
QCWC
Output Speed
1.5 rpm
Center Distance Code
726
Output Torque
1950 lb-in
Motor Frame Size
B556C
Ratio
1200:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance
2.62 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Rated Efficiency
24%
Standard
AGMA Service Class I
Weight
63.1 LB
EAN or UPC
781711890455
We're here for you
with Service Centers across the country - We have your back