The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Media Mapping Style
QCWC
Output Torque
1840 lb-in
Input Power Rating
0.56 hp, 0.418 kW
Reduction Type
Double
Ratio
150:1
Motor Frame Size
B556C
Style
Right Angle
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Output Speed
11.7 rpm
Center Distance
2.62 in
Media Mapping Output
G
Output Bore Shaft Dia.
1.125 in
Rated Efficiency
61%
Input Motor HP
0.75
Fan Cooled
No
Output Shaft
Solid
Center Distance Code
726
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Weight
63.1 LB
EAN or UPC
781711890486
We're here for you
with Service Centers across the country - We have your back