The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Speed
1 rpm
Reduction Type
Double
Standard
AGMA Service Class I
Center Distance
2.62 in
Center Distance Code
726
Rated Efficiency
17%
Output Torque
1775 lb-in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Ratio
1800:1
Output Bore Shaft Dia.
1.125 in
Input Motor HP
0.17
Base Mounting Attachment
No Base
Motor Frame Size
B556C
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Media Mapping Output
G
Output Shaft
Solid
Fan Cooled
No
Material
Cast Iron, Standard Paint
Style
Right Angle
Weight
63.1 LB
EAN or UPC
781711890493
We're here for you
with Service Centers across the country - We have your back