The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
1.125 in
Fan Cooled
No
Output Torque
1875 lb-in
Base Mounting Attachment
No Base
Center Distance
2.62 in
Reduction Type
Double
Media Mapping Style
QCWC
Motor Frame Size
B556C
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Speed
8.8 rpm
Style
Right Angle
Standard
AGMA Service Class I
Material
Cast Iron, Standard Paint
Input Power Rating
0.47 hp, 0.35 kW
Output Shaft
Solid
Input Motor HP
0.50
Media Mapping Output
G
Ratio
200:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Center Distance Code
726
Rated Efficiency
55%
Weight
63.1 LB
EAN or UPC
781711890523
We're here for you
with Service Centers across the country - We have your back