The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Ratio
300:1
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Input Power Rating
0.37 hp, 0.276 kW
Style
Right Angle
Output Speed
5.8 rpm
Motor Frame Size
B556C
Rated Efficiency
49%
Center Distance
2.62 in
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Center Distance Code
726
Input Motor HP
0.33
Output Torque
1950 lb-in
Output Bore Shaft Dia.
1.125 in
Media Mapping Style
QCWC
Fan Cooled
No
Base Mounting Attachment
No Base
Media Mapping Output
G
Reduction Type
Double
Output Shaft
Solid
Weight
63.1 LB
EAN or UPC
781711890530
We're here for you
with Service Centers across the country - We have your back