The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Style
Right Angle
Center Distance
2.62 in
Base Mounting Attachment
No Base
Reduction Type
Double
Media Mapping Output
G
Ratio
400:1
Output Shaft
Solid
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
1500 lb-in, 160 Nm
Output Torque Rating Range [Max]
1999 lb-in, 234 Nm
Motor Frame Size
B556C
Output Torque
1950 lb-in
Rated Efficiency
45%
Center Distance Code
726
Output Bore Shaft Dia.
1.125 in
Material
Cast Iron, Standard Paint
Input Power Rating
0.31 hp, 0.231 kW
Media Mapping Style
QCWC
Input Motor HP
0.25
Output Speed
4.4 rpm
Weight
63.1 LB
EAN or UPC
781711890554
We're here for you
with Service Centers across the country - We have your back