Skip to content Skip to navigation menu
Boston GearQCWC726-600-B5-G

QCWC726-600-B5-G

700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103310862
  • Double Reduction
  • 600:1 Ratio
  • G Assembly
Boston GearQCWC726-600-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 600:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Media Mapping Style QCWC
Output Torque Rating Range [Max] 2499 lb-in, 234 Nm
Reduction Type Double
Center Distance 2.62 in
Output Shaft Solid
Rated Efficiency 37%
Input Power Rating 0.25 hp, 0.186 kW
Input Motor HP 0.25
Material Cast Iron, Standard Paint
Motor Frame Size B556C
Output Torque 2000 lb-in
Style Right Angle
Output Torque Rating Range [Min] 2000 lb-in, 160 Nm
Output Speed 2.9 rpm
Center Distance Code 726
Fan Cooled No
Ratio 600:1
Base Mounting Attachment No Base
Standard AGMA Service Class I
Media Mapping Output G
Output Bore Shaft Dia. 1.125 in
Weight 63.1 LB
EAN or UPC 781711890561
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison