The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Rated Efficiency
29%
Reduction Type
Double
Style
Right Angle
Media Mapping Output
G
Center Distance Code
726
Standard
AGMA Service Class I
Input Power Rating
0.21 hp, 0.157 kW
Output Shaft
Solid
Fan Cooled
No
Media Mapping Style
QCWC
Motor Frame Size
B556C
Output Torque
2000 lb-in
Base Mounting Attachment
No Base
Center Distance
2.62 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
2499 lb-in, 234 Nm
Ratio
900:1
Input Motor HP
0.17
Output Speed
1.9 rpm
Output Bore Shaft Dia.
1.125 in
Output Torque Rating Range [Min]
2000 lb-in, 160 Nm
Weight
63.1 LB
EAN or UPC
781711890578
We're here for you
with Service Centers across the country - We have your back