The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Motor HP
1
Input Power Rating
1.24 hp, 0.925 kW
Output Shaft
Solid
Media Mapping Output
G
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Center Distance
3 in
Output Speed
17.5 rpm
Style
Right Angle
Ratio
100:1
Standard
AGMA Service Class I
Media Mapping Style
QCWC
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Motor Frame Size
B556C
Rated Efficiency
73%
Material
Cast Iron, Standard Paint
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Reduction Type
Double
Output Torque
3250 lb-in
Fan Cooled
No
Weight
83.1 LB
EAN or UPC
781711890608
We're here for you
with Service Centers across the country - We have your back