The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Bore Shaft Dia.
1.25 in
Material
Cast Iron, Standard Paint
Reduction Type
Double
Center Distance Code
730
Ratio
1200:1
Center Distance
3 in
Output Speed
1.5 rpm
Fan Cooled
No
Media Mapping Output
G
Rated Efficiency
44%
Input Power Rating
0.19 hp, 0.142 kW
Output Torque
3650 lb-in
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Standard
AGMA Service Class I
Media Mapping Style
QCWC
Input Motor HP
0.17
Motor Frame Size
B556C
Style
Right Angle
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Output Shaft
Solid
Weight
83.1 LB
EAN or UPC
781711890639
We're here for you
with Service Centers across the country - We have your back