Skip to content Skip to navigation menu
Boston GearQCWC730-150-B5-G

QCWC730-150-B5-G

700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #103304806
  • Double Reduction
  • 150:1 Ratio
  • G Assembly
Boston GearQCWC730-150-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 150:1 Ratio
  • G Assembly

description

  • The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Torque 3523 lb-in
Rated Efficiency 66%
Media Mapping Output G
Input Power Rating 0.98 hp, 0.731 kW
Standard AGMA Service Class II
Output Torque Rating Range [Min] 3500 lb-in, 310 Nm
Material Cast Iron, Standard Paint
Motor Frame Size B556C
Input Motor HP 0.75
Ratio 150:1
Center Distance Code 730
Output Shaft Solid
Output Speed 11.7 rpm
Reduction Type Double
Output Torque Rating Range [Max] 3999 lb-in, 399 Nm
Media Mapping Style QCWC
Output Bore Shaft Dia. 1.25 in
Fan Cooled No
Style Right Angle
Base Mounting Attachment No Base
Center Distance 3 in
Weight 83.1 LB
EAN or UPC 781711890646
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison