The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Input Power Rating
0.14 hp, 0.104 kW
Center Distance
3 in
Output Bore Shaft Dia.
1.25 in
Input Motor HP
0.17
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Media Mapping Style
QCWC
Media Mapping Output
G
Center Distance Code
730
Material
Cast Iron, Standard Paint
Fan Cooled
No
Base Mounting Attachment
No Base
Style
Right Angle
Standard
AGMA Service Class II
Output Speed
1 rpm
Reduction Type
Double
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Ratio
1800:1
Rated Efficiency
40%
Output Torque
3650 lb-in
Motor Frame Size
B556C
Output Shaft
Solid
Weight
83.1 LB
EAN or UPC
781711890677
We're here for you
with Service Centers across the country - We have your back