The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Output Shaft
Solid
Input Power Rating
0.76 hp, 0.567 kW
Fan Cooled
No
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Ratio
200:1
Output Torque
3477 lb-in
Input Motor HP
0.75
Rated Efficiency
63%
Reduction Type
Double
Output Speed
8.8 rpm
Center Distance
3 in
Media Mapping Output
G
Output Bore Shaft Dia.
1.25 in
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Media Mapping Style
QCWC
Center Distance Code
730
Style
Right Angle
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Weight
83.1 LB
EAN or UPC
781711890684
We're here for you
with Service Centers across the country - We have your back