The QC 700 Series is the answer to your problem of a quicker reducer to motor assembly time. The new quick connect, self-aligning coupling makes installation a breeze. This unique design solves problems for OEMs and maintenance engineers alike.
Center Distance
3 in
Output Torque
3612 lb-in
Style
Right Angle
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
3999 lb-in, 499 Nm
Reduction Type
Double
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
3500 lb-in, 400 Nm
Output Shaft
Solid
Input Motor HP
0.50
Media Mapping Style
QCWC
Motor Frame Size
B556C
Rated Efficiency
58%
Fan Cooled
No
Media Mapping Output
G
Base Mounting Attachment
No Base
Output Speed
5.8 rpm
Input Power Rating
0.57 hp, 0.425 kW
Ratio
300:1
Center Distance Code
730
Output Bore Shaft Dia.
1.25 in
Weight
83.1 LB
EAN or UPC
781711890905
We're here for you
with Service Centers across the country - We have your back